This product requires certification to purchase.

2-1/2 X 2-1/2 X 1 Stainless Steel Schedule 40 304L Tee

2-1/2 X 2-1/2 X 1 Stainless Steel Schedule 40 304L Tee

  • Fast #
  • Part #IS44LWTLLG
  • Item #3811824
  • Manufacturer Part #IS44LWTLLG
3.4 out of 5 Customer Rating

2-1/2 X 2-1/2 X 1 Stainless Steel Schedule 40 304L Tee

  • Fast #
  • Part #IS44LWTLLG
  • Item #3811824
  • Manufacturer Part #IS44LWTLLG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1 in
Fitting Sizes
2-1/2 in x 1 in
Warranty & Product Information
Origin
Global
Type
IS44LWTLLG