This product requires certification to purchase.

2-1/2 x 2 x 1/2 in. NPT 125# Cast Iron Tee

2-1/2 x 2 x 1/2 in. NPT 125# Cast Iron Tee

  • Fast #
  • Part #BCITLKD
  • Item #381463
  • Manufacturer Part #0300054608
4.4 out of 5 Customer Rating

2-1/2 x 2 x 1/2 in. NPT 125# Cast Iron Tee

  • Fast #
  • Part #BCITLKD
  • Item #381463
  • Manufacturer Part #0300054608
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connections
NPT x NPT x NPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Size 3
1/2 in
Fitting Sizes
2-1/2 in x 2 in x 1/2 in
Pressure Class
125#
Pressure - Maximum
175 psi
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Cast Iron
Schedule Class
Standard
Warranty & Product Information
Application
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
ASME
ASME B1.20.1, ASME B16.4
ASTM
ASTM A-126, ASTM A-153
Origin
Domestic
Type
WBCITLKD
UPC
690291013751