2-1/2X1-1/2X1-1/2 Black Cast Iron 125# Tee
2-1/2X1-1/2X1-1/2 Black Cast Iron 125# Tee
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in x 1-1/2 in
- Material:
- Cast Iron