2-1/2 in. FNPT 150# and 300# Black Malleable Iron Ground Joint Union

You last purchased this on
 

2-1/2 in. FNPT 150# and 300# Black Malleable Iron Ground Joint Union

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. FNPT 150# and 300# Black Malleable Iron Ground Joint Union

  • Fast #
  • Part #WB150UL
  • Item #7036985
  • Manufacturer Part #2D.BU
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.14, ASME B16.4
ASTM:
ASTM A-153, ASTM A-197
Clean Bagged:
No
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Ground Joint, Straight, Union
Length:
3-11/50 in
Material:
Malleable Iron, Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#, 300#
UL Listed:
Yes