2-1/2 in. 300# Galvanized Malleable Iron Cap

Part #G300CAPL  |  Item #737508  |  Manufacturer Part #0319901419

$209.97 EACH
(Pricing is for 2-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #G300CAPC | Item #4835071 | Mfr. Part #0319901286

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.34 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #G300CAPD | Item #146692 | Mfr. Part #0319901302

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.50 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #G300CAPF | Item #15507 | Mfr. Part #0319901328

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.89 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #G300CAPG | Item #51172 | Mfr. Part #0319901344

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.89 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G300CAPH | Item #265382 | Mfr. Part #0319901369

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.65 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #G300CAPJ | Item #17347 | Mfr. Part #0319901385

    Call for Pricing
    Call for Pricing
    Call us for price
    $61.18 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #G300CAPK | Item #146693 | Mfr. Part #0319901401

    Call for Pricing
    Call for Pricing
    Call us for price
    $84.68 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #G300CAPL | Item #737508 | Mfr. Part #0319901419

    Call for Pricing
    Call for Pricing
    Call us for price
    $209.97 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Clean Bagged: No

Coating: Galvanized

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Cap

Material: Malleable Iron

Pressure Class: 300#

UL Listed: Yes