2-1/2 in. A106B Schedule 40 Black Coated Plain End Seamless Carbon Steel DRL Pipe
Part #GBSPA106BDRLL | Item #1280661
$648.90
Per 42 FT
$15.45 per FOOT
(Pricing is for 2-1/2 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
ASTM Specifications: ASTM A-106B
Application: Fire Protection
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
Grade: B
Material: Carbon Steel
Pipe Tubing Size: 2-1/2 in
Pipe Wall Type: Seamless
Product Type: Sprinkler Pipe
Type: Seamless