Print

DESCRIPTION

2-1/2 in. Blind 300# 304L Stainless Steel Raised Face Flange

IS3004LRFBFL

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Flange Type
Blind, Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
300#