2-1/2 in. Brass Cleanout
2-1/2 in. Brass Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable brass construction with square raised head
- Creates a tight seal to secure cleanout from debris and vermin
- Southern code cleanout plug for drain cleanout pipes
- Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
Documents
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 2-1/2 in
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Square
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Plug Included:
- Yes
- Product Type:
- Cleanout Plug