2-1/2 in. MGHT Plug

You last purchased this on
 
Fire-End & Croker

2-1/2 in. MGHT Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fire-End & Croker

2-1/2 in. MGHT Plug

  • Fast #
  • Part #F6747L
  • Item #1272576
  • Manufacturer Part #6747
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MGHT
End Connections:
MGHT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Cast Brass
NSF Certified:
No
Product Type:
Plug
UL Listed:
No