2-1/2 in. Bronze FNPT Globe Valve
2-1/2 in. Bronze FNPT Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Screw-in bonnet
- Renewable seat and disc
- 125 psi/8.6 bar saturated steam to 366°F/178°C
- Conforms to MSS SP-80
- Class 125 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- 200 psi/13.8 bar non-shock cold working pressure
- Integral seat
- Dezincification resistant
Specifications
- ASTM:
- ASTM A-47, ASTM B-124, ASTM B-140, ASTM B-16, ASTM B-371, ASTM B-62, ASTM B-98
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Malleable Iron
- Length:
- 6-63/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 366
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Air, Gas, Steam, Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Globe Valve