2-1/2 in. Bronze NPT Globe Valve
2-1/2 in. Bronze NPT Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Union bonnet
- Replaceable stainless steel seat ring
- 300 psi/20.7 bar saturated steam to 421°F/216°C
- Class 300 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- 600 psi/41.4 bar non-shock cold working pressure
- Integral Seat
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2-1/2 in
- Valve Type:
- Globe Valve