2-1/2 in. Stainless Steel Full Port FNPT 800# Ball Valve
Valpres 2-1/2 in. Stainless Steel Full Port FNPT 800# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure rating: 1000 psi 1/4” to 2”, 800 psi 2 1/2” to 3”, 150 psi steam
- Temperature range -4°F to +366°F
- 2-piece stainless steel FNPT threaded, direct mount ball valve, full port
- 100% electronically tested in the open and closed position at 80 psi
- P.T.F.E seats with O-ring backing for low operating torque
- P.T.F.E seals and double O-ring stem packing
- Blow-out proof stem
- NSF 61, 372 certified
- ANSI B1.20.1 connections
- ISO 5211 mounting pad
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Valpres
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 15156, ISO 5211, ISO F03, ISO F05, ISO F07
- Length:
- 6-3/10 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 800#
- Recommended Valve Application:
- Water
- Temperature Range:
- -4 to 366 Deg F
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 13.36 lb
- cUPC Certified:
- No