1 x 1/2 in. Weld 316 Stainless Steel PL Concentric Reducer
1 x 1/2 in. Weld 316 Stainless Steel PL Concentric Reducer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Ferrule, Sanitary, Short
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Weight:
- 0.17 lb