2-1/2 in. Clamp x Hose 304L Stainless Steel Adapter
2-1/2 in. Clamp x Hose 304L Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 30-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- CLAMP X HOSE BARB
- Tri-Clamp style hose adapter is available in both 20Ra & 15Ra 316L stainless steel alloy. This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
- 14MPHR - RUBBER HOSE ADAPTER - 2-1/2" X 2-1/2" X 2.343" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections. 3-A Certified, CRN Certified
Documents
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- GHT
- End Connections:
- Clamp x GHT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L