2-1/2 in. Close Threaded Black Carbon Steel Nipple

Part #IBNLCL  |  Item #406967  |  Manufacturer Part #ZNB09CL

$19.29 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBNACL | Item #406435 | Mfr. Part #ZNB00CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.65 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBNBCL | Item #406316 | Mfr. Part #ZNB01CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.00 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBNCCL | Item #406656 | Mfr. Part #ZNB02CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.05 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBNDCL | Item #406995 | Mfr. Part #ZNB03CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.72 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBNFCL | Item #406794 | Mfr. Part #ZNB04CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.01 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBNGCL | Item #405781 | Mfr. Part #ZNB05CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.88 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBNHCL | Item #406106 | Mfr. Part #ZNB06CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.66 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBNJCL | Item #406407 | Mfr. Part #ZNB07CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.56 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBNKCL | Item #406683 | Mfr. Part #ZNB08CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.17 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBNLCL | Item #406967 | Mfr. Part #ZNB09CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.29 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBNMCL | Item #405754 | Mfr. Part #ZNB10CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.90 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBNPCL | Item #406015 | Mfr. Part #ZNB11CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.48 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IBNUCL | Item #406363 | Mfr. Part #ZNB13CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $105.03 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]

Application: Fire Protection

Coating: Black

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Close

ISO Specifications: ISO 9001

Length: 2-1/2 in

Material: Welded Steel

Origin: Global

Product Type: Sprinkler Nipple

Schedule Class: 40

Type: IBNLCL