2-1/2 in. Sweat 125# Companion Domestic Cast Brass Flange
2-1/2 in. Sweat 125# Companion Domestic Cast Brass Flange
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B16.18, ANSI B16.23, ANSI B16.26
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584 Alloy C84400, ASTM B-584 Alloy C87700, ASTM B-584 Alloy C89833
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2-63/100 in
- Diameter - Outside:
- 2-31/50 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flange Type:
- Companion
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-106
- Material:
- Cast Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 335
- Pressure Class:
- 125#
- Temperature Range:
- -20 to 400 Deg F
- Wall Thickness:
- 0.067 in
- Weight:
- 4.233 lb