2-1/2 in. Copper 45° Elbow (2-5/8 in. OD)
2-1/2 in. Copper 45° Elbow (2-5/8 in. OD)
Package Quantity Info:
EA: 1 IP: 2 CA: 20 PT: 640-
Pick Up: 0 Available in Leesburg, VA - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Wrot copper
- CSA B125, NSF/ANSI Standard 61
- Lightweight, strong and corrosion resistant
- Biostatic and inhibits bacterial growth on its surface
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Air Conditioning, Refrigeration
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- Diameter - Outside:
- 2-5/8 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- MSS:
- MSS SP-104, MSS SP-109
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 700
- Temperature Range:
- -20 to 400 Deg F
- Type:
- C4L
- UL Listed:
- UL 207
- Weight:
- 1.071 lb