2-1/2 in. Copper Coupling with Dimple Stop (2-5/8 in. OD)

You last purchased this on
 

2-1/2 in. Copper Coupling with Dimple Stop (2-5/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Copper Coupling with Dimple Stop (2-5/8 in. OD)

  • Fast #
  • Part #CCL
  • Item #29440
  • Manufacturer Part #9002650
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Wrot copper
  • The fitting provides a means of connecting two lengths of tube together.
  • CSA B125, NSF/ANSI Standard 61
  • The coupling features solder cups and a dimple stop.
  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200, ASTM B-813
Application:
Air Conditioning, Commercial, Potable Water, Refrigeration, Residential
Clean Bagged:
No
Diameter - Outside:
2-5/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
Height:
2-77/100 in
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
3-1/25 in
MSS:
MSS SP-104, MSS SP-109
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
336
Pressure - Maximum:
700 psi
Temperature Range:
0 to 200 Deg F
UL Listed:
UL 207
Weight:
0.22 lb