2-1/2 in. FIPT Threaded Schedule 80 Webb PVC Flange
2-1/2 in. FIPT Threaded Schedule 80 Webb PVC Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
- PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Flanged
- End Connection 2:
- FPT
- End Connections:
- Flanged x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Flange
- Flange Type:
- Threaded
- Length:
- 2-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Schedule Class:
- 80