2-1/2 in. FIPT Threaded Straight Schedule 80 CPVC 90 Degree Elbow

You last purchased this on
 

2-1/2 in. FIPT Threaded Straight Schedule 80 CPVC 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. FIPT Threaded Straight Schedule 80 CPVC 90 Degree Elbow

  • Fast #
  • Part #S808025C
  • Item #4485975
  • Manufacturer Part #808-025C
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90 DD
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Schedule Class:
80