2-1/2 in. Sch. 80 PVC Threaded 90 Elbow

You last purchased this on
 

2-1/2 in. Sch. 80 PVC Threaded 90 Elbow

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Sch. 80 PVC Threaded 90 Elbow

  • Fast #
  • Part #P80T9L
  • Item #43056
  • Manufacturer Part #PVC 08302 2200
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • End Connections: Female NPT, Female NPT
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • SCH 80 PVC
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • ASTM Specifications: ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
Threaded
End Connections:
FPT x Threaded
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, Sanitary
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
80