2-1/2 x 1/2 in. Electroplated Steel Adjustable J Hanger with Felt Lined
2-1/2 x 1/2 in. Electroplated Steel Adjustable J Hanger with Felt Lined
Package Quantity Info:
EA: 1 IP: 5 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side hole allows for wall mounting
- Or prevent electrolysis between pipe and hanger
- Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield
- Yellow zinc chromate
- 4.4375" H x 2.5" D
- Steel
- Eaton B-Line series felt lined adjustable J-hanger
- MSS SP-69 & SP-58, type 5
- Wall
- 2.5" max pipe size
Specifications
- ANSI:
- ANSI SP-58 Type 5, ANSI SP-69
- ASTM:
- ASTM A-1011
- Application:
- Commercial
- Coating:
- Yellow Zinc Chromate
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 2-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 4-7/16 in
- MSS:
- MSS SP-58 Type 5, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- J Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.64 lb
- Work Load Limit:
- 500 lb