2-1/2 in. Sch. 40 Galvanized A53A Pipe SRL Roll Groove Single Random Length Welded Carbon Steel
2-1/2 in. Sch. 40 Galvanized A53A Pipe SRL Roll Groove Single Random Length Welded Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53A
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Grade:
- A
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2-1/2 in
- Schedule Class:
- 40