2-1/2 in. Lap Joint 150# Galvanized Carbon Steel Flange
2-1/2 in. Lap Joint 150# Galvanized Carbon Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Lap Joint
- End Connection 2:
- Flanged
- End Connections:
- Lap Joint x Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Flange Type:
- Lap Joint, Straight
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure Class:
- 150#