2-1/2 in. MNPT Aluminum Part F Camlock Coupling
2-1/2 in. MNPT Aluminum Part F Camlock Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Die Cast Aluminum
- Product Type:
- Part F Camlock Coupling
- Weight:
- 2.42 lb