2-1/2 in. MNPT Cast Iron Solid Plug

You last purchased this on
 

2-1/2 in. MNPT Cast Iron Solid Plug

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. MNPT Cast Iron Solid Plug

  • Fast #
  • Part #GCISPL
  • Item #259303
  • Manufacturer Part #0319902045
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B-16.4, ASME B-1.20.1
ASTM:
ASTM A-126, ASTM A-153
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Solid Plug
Head Style:
Square Head
Material:
Cast Iron
Origin:
Domestic
Pressure - High:
175
Pressure Class:
175#
Schedule Class:
40;Standard
Temperature Rating:
150
Weight:
2 lb