2-1/2 in. Rubber Gasket
2-1/2 in. Rubber Gasket
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-quality, laser cut
- Replacement hose gaskets specific to fittings
Specifications
- Application:
- Industrial
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2-1/2 in
- Diameter - Outside:
- 3-3/16 in
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- Thickness:
- 3/16 in
- UL Listed:
- No