2-1/2 in. 304 High Pressure Stainless Steel Sanitary Head Clamp

You last purchased this on
 

2-1/2 in. 304 High Pressure Stainless Steel Sanitary Head Clamp

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. 304 High Pressure Stainless Steel Sanitary Head Clamp

  • Fast #
  • Part #G13MHP4L
  • Item #4830640
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Bioprocessing, Cosmetics, Dairy Processing, Food and Beverage, High Pressure
Clean Bagged:
No
Diameter - Inside 1:
3-11/100 in
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Fitting Type:
Sanitary
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure - High:
1000
Pressure - Low:
800
Schedule Class:
High Pressure
Temperature Range:
70 to 250 Deg F
UL Listed:
No
Weight:
1.75 lb