2-1/2 in. Schedule 10 Type C 304L Stainless Steel Stub End

You last purchased this on
 

2-1/2 in. Schedule 10 Type C 304L Stainless Steel Stub End

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Schedule 10 Type C 304L Stainless Steel Stub End

  • Fast #
  • Part #IS14LWSECL
  • Item #1314266
  • Manufacturer Part #01428-40
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
MSS:
MSS Type C
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
10