2-1/2 in. T40 A53B ERW Bare Pipe SRL Single Random Length Schedule 40 Carbon Steel
2-1/2 in. T40 A53B ERW Bare Pipe SRL Single Random Length Schedule 40 Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2-1/2 in
- Schedule Class:
- 40