2-1/2 in. Socket Weld 3000# Forged Carbon Steel Coupling

You last purchased this on
 

2-1/2 in. Socket Weld 3000# Forged Carbon Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Socket Weld 3000# Forged Carbon Steel Coupling

  • Fast #
  • Part #IFSSHCL
  • Item #2144825
  • Manufacturer Part #12402225
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
2-13/50 in
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No