2-1/2 in. 3000# A105 SW Half Coupling Forged Steel

You last purchased this on
 

2-1/2 in. 3000# A105 SW Half Coupling Forged Steel

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. 3000# A105 SW Half Coupling Forged Steel

  • Fast #
  • Part #FSSHCL
  • Item #1226589
  • Manufacturer Part #12402225
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Carbon Steel, Forged Steel
Pressure Class:
3000#