2-1/2 in. PVC Schedule 40 Plug
2-1/2 in. PVC Schedule 40 Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- PVC Schedule 40 pressure fittings used for potable water, chilled water, irrigation, golf course construction, and pool & spa
- Due to its excellent rigidity, corrosion and chemical resistance properties, it is also used in many chemical related areas
- Xirtec PVC Schedule 40, White Plug Spig
- IAQ dual sloped and removable drain pans
- Foil-faced and edge captured insulation
- High pressure control
- Size Range - 1/2 in - 12 in
- Design Standards - NIBCO PVC Schedule 40 pressure fittings conform to ASTM Standards D-2466
- Low pressure control
- Liquid line refrigerant drier
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
- Application:
- Waste, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 40