2-1/2 in. Threaded 150# Black Malleable Iron Tee

Part #BTL  |  Item #17654  |  Manufacturer Part #0310031000

$59.86 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #BTA | Item #11058 | Mfr. Part #0310029202

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.06 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #BTB | Item #46779 | Mfr. Part #0310029400

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.76 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #BTC | Item #30723 | Mfr. Part #0310029608

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.76 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #BTD | Item #14678 | Mfr. Part #0310029806

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.04 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #BTF | Item #50695 | Mfr. Part #0310030002

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.36 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #BTG | Item #33591 | Mfr. Part #0310030200

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.45 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #BTH | Item #17219 | Mfr. Part #0310030408

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.07 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #BTJ | Item #51647 | Mfr. Part #0310030606

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.01 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #BTK | Item #34703 | Mfr. Part #0310030804

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.57 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #BTL | Item #17654 | Mfr. Part #0310031000

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.86 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #BTM | Item #52076 | Mfr. Part #0310031208

    Call for Pricing
    Call for Pricing
    Call us for price
    $88.18 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #BTP | Item #35299 | Mfr. Part #0310031604

    Call for Pricing
    Call for Pricing
    Call us for price
    $213.11 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME B16.3, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Application: Fire Protection

Clean Bagged: No

Coating: Black

Color Finish: Black

End Connection 1: FPT

End Connection 2: FPT

End Connection 3: FPT

End Connections: FPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Straight, Standard]

Material: Malleable Iron

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Product Type: Threaded Fitting

Type: BTL

UL Listed: Yes