2-1/2 in. Threaded 300# Black Malleable Iron 45 Degree Elbow

You last purchased this on
 

2-1/2 in. Threaded 300# Black Malleable Iron 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Threaded 300# Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B3004L
  • Item #138614
  • Manufacturer Part #0310511803
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
Elbow Degree:
45 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
300#
Product Type:
Threaded Fitting