2-1/2 in. Threaded 3000# 304L Stainless Steel Coupling

You last purchased this on
 

2-1/2 in. Threaded 3000# 304L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Threaded 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS43TCL
  • Item #2110893
  • Manufacturer Part #3411D-40
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
3000#