2-1/2 in. Threaded 3000# Carbon Steel Forged Cap

Part #FSTCAPL  |  Item #105928  |  Manufacturer Part #12203025

$55.21 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #FSTCAPA | Item #39110 | Mfr. Part #12203001

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.61 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #FSTCAPB | Item #22740 | Mfr. Part #12203003

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.58 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #FSTCAPC | Item #6064 | Mfr. Part #12203004

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.58 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #FSTCAPD | Item #41811 | Mfr. Part #12203005

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.39 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #FSTCAPF | Item #25907 | Mfr. Part #12203007

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.72 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FSTCAPG | Item #9995 | Mfr. Part #12203010

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.24 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSTCAPH | Item #46251 | Mfr. Part #12203013

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.66 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSTCAPJ | Item #28956 | Mfr. Part #12203015

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.93 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FSTCAPK | Item #12205 | Mfr. Part #12203020

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.05 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSTCAPL | Item #105928 | Mfr. Part #12203025

    Call for Pricing
    Call for Pricing
    Call us for price
    $55.21 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #FSTCAPM | Item #191454 | Mfr. Part #12203030

    Call for Pricing
    Call for Pricing
    Call us for price
    $101.70 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #FSTCAPP | Item #107909 | Mfr. Part #12203040

    Call for Pricing
    Call for Pricing
    Call us for price
    $128.32 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

Documents

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Cap

Material: Carbon Steel

Pressure Class: 3000#

Type: FSTCAPL