2-1/2 in. Threaded Global Black Steel Weld Half Coupling

You last purchased this on
 

2-1/2 in. Threaded Global Black Steel Weld Half Coupling

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Threaded Global Black Steel Weld Half Coupling

  • Fast #
  • Part #IBSHCTTL
  • Item #1795604
  • Manufacturer Part #M-HCB09T
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Black
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Coupling Type: Tapered Half
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
ISO:
ISO 9002
Length:
1-1/2 in
Material:
Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No