2-1/2 in. Threaded Tank Domestic Forged Steel Pilot Flange
2-1/2 in. Threaded Tank Domestic Forged Steel Pilot Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1 1983
- ASME:
- ASME B1.20.1 1983, ASME B16.11, ASME B36.10M, ASME B36.11, ASME SA105, ASME SA181-70
- ASTM:
- ASTM A-105, ASTM A-181-70
- Application:
- Cylinders, Tanks
- Clean Bagged:
- No
- Diameter - Outside:
- 3-3/4 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling, Straight
- Flange Type:
- Tank
- Height:
- 1 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- Yes
- Weight:
- 1.24 lb