2-1/2 in. Weld Extra Heavy Short Radius Carbon Steel 90 Degree Elbow
Part #GWXSR9L | Item #422346
How to get it:
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Documents
Specifications
ASME Specifications: ASME B16.9, ASME SA-234
ASTM Specifications: ASTM A-234, ASTM A-234 WPB, ASTM A-381 Class Y52, ASTM A-420 Grade WPL6, ASTM A-860 Grade WPHY42
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
FM Approved: No
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Elbow, Short Radius, Straight
IAPMO Listed: No
Material: Carbon Steel
NSF Certified: No
Origin: Global
Schedule Class: Extra Heavy
UL Listed: No