2-1/2 in. Weld Standard Global Carbon Steel Cap

You last purchased this on
 

2-1/2 in. Weld Standard Global Carbon Steel Cap

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Weld Standard Global Carbon Steel Cap

  • Fast #
  • Part #GWCAPL
  • Item #30588
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234-WCB
ASTM:
ASTM A-234 Grade WCB
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
IAPMO Listed -:
No
MSS:
MSS SP-75
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No