2-1/2 in. Weldneck 150# Carbon Steel Extra Heavy Raised Face Flange

Part #DRFWNFXHBL  |  Item #238531  |  Manufacturer Part #122022000

$23.03 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #DRFWNFXHBG | Item #264978 | Mfr. Part #122010000

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.98 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #DRFWNFXHBJ | Item #264980 | Mfr. Part #122012000

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.98 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #DRFWNFXHBK | Item #238530 | Mfr. Part #122020000

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.15 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #DRFWNFXHBL | Item #238531 | Mfr. Part #122022000

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.03 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #DRFWNFXHBM | Item #238532 | Mfr. Part #122030000

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.93 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #DRFWNFXHBP | Item #238533 | Mfr. Part #122040000

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.21 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #DRFWNFXHBU | Item #238534 | Mfr. Part #122060000

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.69 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #DRFWNFXHBX | Item #266816 | Mfr. Part #122080000

    Call for Pricing
    Call for Pricing
    Call us for price
    $80.62 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM A-105

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: Raised Face

Material: Carbon Steel

Pressure Class: 150#

Schedule Class: Extra Heavy