2-1/2 in. x 10 ft. Schedule 40 Plain End PVC-DWV Drainage Pipe

Part #P40PL10  |  Item #996814

$86.60 Per 10 FT

$8.66 per FOOT

86.6

(Pricing is for 2-1/2 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #P40PD10 | Mfr. Part #PVC 04005 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #P40PF10 | Mfr. Part #PVC 04007 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.00 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #P40PG10 | Mfr. Part #PVC 04010 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40PH10 | Mfr. Part #PVC 07100 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.10 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40PJ10 | Mfr. Part #PVC 07112 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $39.00 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #P40PK10 | Mfr. Part #PVC 07200 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.60 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40PL10

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.60 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #P40PM10 | Mfr. Part #PVC 07300 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $105.60 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #P40PP10 | Mfr. Part #PVC 07400 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $142.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #P40PU10 | Mfr. Part #PVC 07600 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $268.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #P40PX10 | Mfr. Part #PVC 07800 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $418.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: 2-1/2 in. x 10 ft. Schedule 40 Plain End PVC-DWV Drainage Pipe /$8.66

Product Details

  • Specifying pipe and fittings from Charlotte Pipe TrueFit®Systems ensures easy installations, no-leak joints, and fewer call-backs

Documents

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665

Application: DWV, Plumbing, Sanitary, Sewer, Storm Drainage

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

Grade: Pressure

Inside Diameter: 2-89/200 in

Length: 10 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 480 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Outside Diameter: 2-7/8 in

Pipe Tubing Size: 2-1/2 in

Pipe Wall Type: Solid

Pressure Class: 300 psi

Product Type: Plastic Drainage Pipe

Schedule Class: 40

Wall Thickness: 0.203 in