2-1/2 in. x 10 ft. Type M Hard Tubing

You last purchased this on
 

2-1/2 in. x 10 ft. Type M Hard Tubing

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. x 10 ft. Type M Hard Tubing

  • Fast #
  • Part #MHARDL10
  • Item #517763
  • Manufacturer Part #MH24010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Nominal hard copper tube
  • NSF approved
  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88, ASTM B-306
Application:
Plumbing, Mechanical, DWV
Copper Tubing Temper:
Hard
Diameter - Outside:
2-5/8 in
FM Approved:
No
Length:
10 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
2-1/2 in
Product Type:
Type M
Wall Thickness:
0.065 in