2-1/2 in. x 20 ft. x 0.15 in. NPT Schedule 40 Red Brass Annealed Pipe

You last purchased this on
 

2-1/2 in. x 20 ft. x 0.15 in. NPT Schedule 40 Red Brass Annealed Pipe

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. x 20 ft. x 0.15 in. NPT Schedule 40 Red Brass Annealed Pipe

  • Fast #
  • Part #GRBPAL20
  • Item #4489228
  • Manufacturer Part #1640-20
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-43
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 ft
Material:
Red Brass
PipeTubing Size:
2-1/2 in
Pressure Class:
630#
Schedule Class:
40
Wall Thickness:
0.15 in