2-1/2 in. x 20 ft. Grooved L Hard Copper Tube

Part #LHARDGRL20  |  Item #1154569

$586.20 Per 20 FT

$29.31 per FOOT

586.2

(Pricing is for 2-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #LHARDGRK20 | Item #1154467

    Call for Pricing
    Call for Pricing
    Call us for price
    $407.40 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #LHARDGRL20 | Item #1154569

    Call for Pricing
    Call for Pricing
    Call us for price
    $586.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #LHARDGRM20 | Item #1154693

    Call for Pricing
    Call for Pricing
    Call us for price
    $816.60 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #LHARDGRP20 | Item #1154764

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,366.20 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #LHARDGRS20 | Item #1154863

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,139.80 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #LHARDGRU20 | Item #1154919

    Call for Pricing
    Call for Pricing
    Call us for price
    $4,258.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #LHARDGRX20 | Item #1154984

    Call for Pricing
    Call for Pricing
    Call us for price
    $8,163.00 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Copper Tubing Temper: Hard

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Length: 20 ft

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 2-1/2 in

Product Type: Type L