2-1/2 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing
2-1/2 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Fire suppression system rated
- ANSI/NSF 61 Annex G
- Cleaned and capped Type K hard copper tube
- Made in the USA
- Meets applicable ASTM standards B280, B8A
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-280, ASTM B-75, ASTM B-819
- Application:
- HVAC/R Systems, Medical Gas, Oxygen, Refrigeration
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 2-5/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Copper
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- PipeTubing Size:
- 2-1/2 in
- Product Type:
- ACR, C/D Capped, Type K
- UL Listed:
- Yes
- Wall Thickness:
- 0.095 in
- Weight:
- 2.93 lb