2-1/2 in. x 20 ft. x 0.187 in. NPT Schedule 40 Global Red Brass Pipe

You last purchased this on
 

2-1/2 in. x 20 ft. x 0.187 in. NPT Schedule 40 Global Red Brass Pipe

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. x 20 ft. x 0.187 in. NPT Schedule 40 Global Red Brass Pipe

  • Fast #
  • Part #GRBPL20
  • Item #1703236
  • Manufacturer Part #1040-20
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • These elements may exist, but will exist only as impurities
  • Other elements, including silicon, lead and iron are not intentionally added to the alloy
  • Seamless red brass pipe meets the chemical requirements of ASTM B-43
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-43
Color Finish Name:
Red
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
20 ft
Material:
Red Brass
Origin:
Global
PipeTubing Size:
2-1/2 in
Pressure Class:
450#
Schedule Class:
40
Wall Thickness:
0.187 in