2-1/2 in. x 25 ft. Grooved Schedule 10 Black Carbon Steel Pipe

Part #DBPRGRA135S1025L  |  Item #862108

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM A-135

Application: Residential

Coating: Black

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Length: 25 ft

Material: Carbon Steel

Origin: Domestic

Pipe Tubing Size: 2-1/2 in

Schedule Class: 10