2-1/2 in. x Close Extra Heavy Seamless Hot Dipped Galvanized Carbon Steel Nipple
2-1/2 in. x Close Extra Heavy Seamless Hot Dipped Galvanized Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Hot Dipped Galvanized
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Nipple
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 80